Motion
48-00-1450

MILWAUKEE TOOL
48-00-1450

SAWZALL THE TORCH Diamond Grit Blade 9"
Mi Item #05635860
MFR #48-00-1450
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1450

SAWZALL THE TORCH Diamond Grit Blade 9"
Mi Item #05635860
MFR #48-00-1450

Mfr description
48-00-1450 SAWZALL BL 9" DIAMOND GRIT
  • Diamond grit delivers up to 30x longer life than standard Carbide grit blades
  • The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard Carbide grit blades
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Blade Length
    9.0000 in
  • Blade Thickness
    0.0420 in
  • Blade Width
    1.0000 in
  • Length
    9 in
  • Thickness
    0.042 in
  • Thread Size
    0.042 in
  • Width
    1.0 in
  • Width of Cut
    1.0000 in

Details

  • Additional Details
    Diamond grit the Torch SAWZALL blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials.
  • Cutting Material
    Diamond
  • Includes
    1 blade
  • Manufacturer Upc Number
    045242187416
  • Number Of Teeth
    0
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242187416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)