Motion
48-01-2026

MILWAUKEE TOOL
48-01-2026

9" 5 TPI The AX™ Demolition Wood Cutting Sawzall® Blade Bulk 25
MI ITEM #05635868
MFR #48-01-2026
Your Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2026

9" 5 TPI The AX™ Demolition Wood Cutting Sawzall® Blade Bulk 25
MI ITEM #05635868
MFR #48-01-2026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.39/each(List $6.77)

Overview

Mfr description
48-01-2026 SUPER SAWZALL BL 5T 9LG AX
  • Ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

  • Cutting Material
    Bimetal
  • Length
    9.0 in
  • Width
    1.0 in
  • Additional Details
    The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083572
  • Number Of Teeth
    45
  • UPC_NO
    045242083572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text