Motion
48-01-2093

MILWAUKEE TOOL
48-01-2093

8" 8/12 TPI SAWZALL® Blades (25 Pk)
Mi Item #05635870
MFR #48-01-2093
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2093

8" 8/12 TPI SAWZALL® Blades (25 Pk)
Mi Item #05635870
MFR #48-01-2093

Mfr description
48-01-2093 SUPER SAWZALL BL 8/12T 8LG
  • All-purpose blade can cut through multiple materials
  • Material, geometry and heat treating maximize performance
  • Matrix II bi-metal teeth for greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Length
    8.0 in
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Material
    Bimetal
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083558
  • Number Of Teeth
    80
  • UPC_NO
    045242083558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)