1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-20-6966
48-20-6966 MAX-LOK SDS-MAX 63" EXT.
Mi Item #
05635872
MFR #
48-20-6966
Price
$119.00
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-20-6966
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-20-6966
48-20-6966 MAX-LOK SDS-MAX 63" EXT.
Mi Item #
05635872
MFR #
48-20-6966
Mfr description
48-20-6966 MAX-LOK SDS-MAX 63" EXT.
Versatility: system is compatible with any rotary hammer for drilling in tight spaces
Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$119
.00
/each
Add to Cart
Specifications
Dimensions
Overall Length
63 in
Details
Manufacturer Upc Number
045242282272
Material
Steel
Quick Change
No
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items