Overview
Mfr description
48-20-6964 MAX-LOK SDS-MAX 43" EXT.
- Versatility: system is compatible with any rotary hammer for drilling in tight spaces
- Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
- Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
- Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Specifications
- Chuck StyleSDS-Max
- Color FinishGray
- MaterialMetal
- Quick ChangeNo
- Model CompMax-Lok
- Manufacturer Upc Number045242282265
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data