Motion
48-00-5794

MILWAUKEE TOOL
48-00-5794

12" 14 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635876
MFR #48-00-5794
Price$28.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5794

12" 14 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635876
MFR #48-00-5794

Mfr description
48-00-5794 SUPER SAWZALL BL 14T 12LG
  • Made in the USA
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.57/each

Specifications

Dimensions

  • Length
    12.0 in
  • Width
    1.0 in

Details

  • Additional Details
    THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
  • Cutting Material
    Bimetal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242222827
  • Number Of Teeth
    168
  • UPC_NO
    045242222827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)