Motion
48-00-5714

MILWAUKEE TOOL
48-00-5714

12" 10 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635877
MFR #48-00-5714
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5714

12" 10 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635877
MFR #48-00-5714

Mfr description
48-00-5714 SUPER SAWZALL BL 10T 12LG
  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Length
    12.0 in
  • Width
    1.0 in

Details

  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Cutting Material
    Bimetal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242222810
  • Number Of Teeth
    120
  • UPC_NO
    045242222810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)