Motion
48-00-1640

MILWAUKEE TOOL
48-00-1640

SAWZALL Drywall Access Blade
MI ITEM #05635881
MFR #48-00-1640
Your Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1640

SAWZALL Drywall Access Blade
MI ITEM #05635881
MFR #48-00-1640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.46/each(List $9.72)

Overview

Mfr description
48-00-1640 SAWZALL BL DRYWALL ACCESS
  • Ideal for servicing plumbing and electrical
  • Optimized length to minimize damage to pipe and wire
  • Cut all directions
  • Fast plunge

Specifications

  • Cutting Material
    Bimetal
  • Length
    2.5 in
  • Width
    0.25 in
  • Additional Details
    The drywall access SAWZALL® blade has been engineered to specifically address the frustrations encountered when doing plumbing and electrical service work behind installed drywall. The new drywall access blade is only 2-1/2 in. long, optimized to cleanly cut through up to 5/8 in. drywall but avoid damage to pipe and wire behind the wall. The blade’s unique multi-directional tooth design allows the user to cut in all directions, for maximum finesse in small diameter cutting.
  • Includes
    1 Blade
  • Manufacturer Upc Number
    045242300181
  • Number Of Teeth
    3
  • Thickness
    0.04 in
  • UPC_NO
    045242300181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought