Motion
49-22-5403

MILWAUKEE TOOL
49-22-5403

Reciprocating Saw Blade Set - Stainless Steel
MI ITEM #05635890
MFR #49-22-5403
List Price$69.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-5403

Reciprocating Saw Blade Set - Stainless Steel
MI ITEM #05635890
MFR #49-22-5403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.48/each for your price

Overview

Mfr description
49-22-5403 3 PC MATERIAL REMOVAL SET
  • Fits all SAWZALL® and Hackzall® reciprocating saws
  • Scraper blades: induction hardened blade edge for maximum durability
  • Scraper blades: chamfered corners prevent digging into work material
  • Scraper blades: resharpenable blade edge
  • Grout rake: curved cutting edge with coarse Carbide grit for maximum accuracy & fast grout removal
  • Induction hardened blade edge for maximum durability
  • Corrosion resistant coating for extended life
  • Chamfered corners prevent digging into work material

Specifications

  • Cutting Material
    Stainless Steel
  • Material Cut
    Multi-Purpose
  • Manufacturer Upc Number
    045242265688
  • UPC_NO
    045242265688
  • Includes
    (1) 1.5" Scraper Blade, (1) 3" Scraper Blade, (1) Grout Removal Tool
  • Blade Thickness
    .063 in
  • Number Of Pieces
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text