Overview
Mfr description
2473-22 M12 FORCE LOGIC PRESS TOOL
- Balanced one-handed design: designed for one-handed operation in tight spaces
- Force Logic™ technology: monitors force ensuring quality connections and notifies user when tool needs to be serviced
- 40,000 Press cycles between calibration: up to 4X the connections between service
- M12™ System: battery powers 40+ other solutions
Specifications
- Tool TypePress tool
- MaterialDurable Plastic/Metal
- Manufacturer Upc Number045242288311
- UPC_NO045242288311
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data