Motion
48-00-1600

MILWAUKEE TOOL
48-00-1600

SAWZALL® Flush Cut Blade - 1 PK
MI ITEM #05635915
MFR #48-00-1600
List Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1600

SAWZALL® Flush Cut Blade - 1 PK
MI ITEM #05635915
MFR #48-00-1600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.13/each for your price

Overview

Mfr description
48-00-1600 SAWZALL BL FLUSH CUT 1PK
  • Unique blade geometry protects against floor impacts during bottom plate cut-outs
  • Floor guard shields teeth from floor contact during bottom plate cut-outs
  • Double truss design guides blade for straight window cut-outs
  • Nail Guard™: unique design protects against tooth fracture when cutting nails between studs and joists

Specifications

  • Cutting Material
    Bimetal
  • Length
    12 in
  • Width
    2.5 in
  • Additional Details
    The flush cut SAWZALL® blade has been engineered to solve the unique frustrations encountered during window and door cut-outs. The unique design provides straighter cuts and protects the blade and teeth when cutting bottom plates.
  • Includes
    1 Blade
  • Manufacturer Upc Number
    045242253272
  • Number Of Teeth
    42
  • Thickness
    0.2 in
  • UPC_NO
    045242253272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text