Motion
48-01-2037

MILWAUKEE TOOL
48-01-2037

12" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #05635929
MFR #48-01-2037
Your Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2037

12" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #05635929
MFR #48-01-2037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.38/each(List $6.19)

Overview

Mfr description
48-01-2037 SUPER SAWZALL BL 5T 12LG
  • Nail Guard™: ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • Ideal for plunge-cutting into wood and nail-embedded wood
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • 1/2 in. Universal Tang fits all SAWZALLS

Specifications

  • Cutting Material
    Bimetal
  • Length
    12.0 in
  • Width
    0.75 in
  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083541
  • Number Of Teeth
    60
  • UPC_NO
    045242083541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text