1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-01-2184
48-01-2184
Mi Item #
05635931
MFR #
48-01-2184
Price
$3.38
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-01-2184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-01-2184
48-01-2184
Mi Item #
05635931
MFR #
48-01-2184
Mfr description
48-01-2184 SUPER SAWZALL BL 18T 6LG
Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
Tough Neck™ ribs strengthen the blade tang and minimize breakage
Matrix II bi-metal teeth for greater durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.38
/each
Add to Cart
Specifications
Dimensions
Length
6.0 in
Width
0.75 in
Details
Cutting Material
Bimetal
Includes
5 blades
Number Of Teeth
108
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items