Motion
48-00-1630

MILWAUKEE TOOL
48-00-1630

SAWZALL® Ductwork Blade - 5 PK
MI ITEM #05635943
MFR #48-00-1630
Price$22.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1630

SAWZALL® Ductwork Blade - 5 PK
MI ITEM #05635943
MFR #48-00-1630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.49/each

Specifications

Dimensions

  • Length
    3.25 in
  • Width
    0.5 in

Details

  • Additional Details
    The ductwork SAWZALL® blade has been engineered to specifically address the unique frustrations encountered when installing ductwork take-offs. The ductwork SAWZALL® blade completely eliminates the need to carry multiple tools, lightening up your tool belt and greatly speeding up the installation process. Engineered with a pierce point tip, the ductwork blade plunges into sheet metal with ease and the tapered profile design allows the blade to make both radius and square cuts, accommodating any type of take-off installation.
  • Cutting Material
    Bimetal
  • Includes
    5 pack of blades
  • Manufacturer Upc Number
    045242300174
  • Number Of Teeth
    60
  • UPC_NO
    045242300174

Overview

Mfr description
48-00-1630 SAWZALL BL DUCTWORK 5PK
  • Pierce point tip geometry for quick plunging in ductwork with on tool
  • Low blade profile for tight radius cuts
  • Optimized tooth form designed specifically for cutting ductwork
  • Fast plunge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought