Motion
48-00-1610

MILWAUKEE TOOL
48-00-1610

SAWZALL® Rough-In Blade - 5 PK
Mi Item #05635954
MFR #48-00-1610
Price$34.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1610

SAWZALL® Rough-In Blade - 5 PK
Mi Item #05635954
MFR #48-00-1610

Mfr description
48-00-1610 SAWZALL BL ROUGH-IN 5PK
  • Low blade profile cuts 2-1/8 in. diameter holes for 1-1/2 in. PVC pipe
  • 7-3/8 in. length allows blade to cut holes through double top plates
  • Nail Guard™: unique design protects against tooth fracture when cutting holes through nail embedded wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.44/each

Specifications

Dimensions

  • Length
    7.375 in
  • Thickness
    0.2 in

Details

  • Additional Details
    The rough-in SAWZALL® blade has been engineered to solve the unique frustrations encountered when cutting through-holes during rough-in work. It cuts easily controlled small diameter holes in nail embedded wood like no other blade on the market.
  • Cutting Material
    Bimetal
  • Includes
    1 Blade
  • Manufacturer Upc Number
    045242253289
  • Number Of Teeth
    42
  • UPC_NO
    045242253289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)