Motion
2217-20NST

MILWAUKEE TOOL
2217-20NST

Multimeter - LCD Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #05635962
MFR #2217-20NST
Price$422.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2217-20NST

Multimeter - LCD Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #05635962
MFR #2217-20NST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.49/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    1.37 lbs

Details

  • Battery Type
    Alkaline
  • Calibration Certificate Included
    Yes - Recommend calibration service once every year
  • Display Type
    LCD
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Safety Category
    CAT III 600 V
  • Temperature Range
    -40 to 400 °C, -40 to 752 °F

Overview

Mfr description
2217-20NST DIGITAL MULTIMETER NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought