Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2412

M12™ REDLITHIUM™ XC 3.0Ah Battery (2 Piece)
Mi Item #05635970
MFR #48-11-2412

Mfr description
48-11-2412 M12 REDLITHIUM 2 PACK
  • 3.0 Amp hour - 32 watt hour battery
  • High current discharge - increased power and performance
  • Sturdy base - allows M12™ tools to easily stand
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Features & Benefits
    • 3.0 Amp hour - 32 watt hour battery • High current discharge - increased power and performance • Sturdy base - allows M12™ tools to easily stand • Lithium-ion battery delivers long life and run time with fade-free power • For use with Milwaukee® M12™ cordless tools • M12™ Compatibility - compatible with most M12™ tools and electronics (not compatible with 2320 M12™ plumb laser and 2290 SUB-SCANNER™ M12™ cordless detection tool)
  • Manufacturer Upc Number
    045242286799
  • Material
    Plastic
  • UPC_NO
    045242286799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)