Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2411

M12™ REDLITHIUM™ 1.5Ah Compact Battery Pack (2 Piece)
MI ITEM #05635971
MFR #48-11-2411

Mfr description
48-11-2411 M12 REDLITHIUM 2 PACK
  • 1.5 Amp hour - 16 watt hours battery
  • Lightweight - over 65% lighter vs. compact NiCd batteries
  • Compact - over 50% smaller vs. compact NiCd batteries
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Features & Benefits
    • 1.5 Amp hour - 16 watt hours battery • Lightweight - over 65% lighter vs. compact NiCd batteries • Compact - over 50% smaller vs. compact NiCd batteries • Lithium-ion battery delivers long life and run time with fade-free power • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Versatility: powers Milwaukee M12™ cordless power tools • Operates down to 0°F • All-weather performance: delivers fade-free power in extreme jobsite conditions • Best-in-class construction: offers long-lasting performance and durability
  • Manufacturer Upc Number
    045242286782
  • Material
    Plastic
  • UPC_NO
    045242286782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)