1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-20-6972 MAX-LOK SPLINE 29.5"
Max-Lok™ Spline Adapter 29.5 in. Extension
Mi Item #
05635972
MFR #
48-20-6972 MAX-LOK SPLINE 29.5"
Price
$97.82
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-20-6972 MAX-LOK SPLINE 29.5"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-20-6972 MAX-LOK SPLINE 29.5"
Max-Lok™ Spline Adapter 29.5 in. Extension
Mi Item #
05635972
MFR #
48-20-6972 MAX-LOK SPLINE 29.5"
Mfr description
48-20-6972 MAX-LOK SPLINE 29.5"
Versatility: system is compatible with any rotary hammer for drilling in tight spaces
Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$97
.82
/each
Add to Cart
Specifications
Details
Chuck Style
Spline
Color Finish
Gray
Manufacturer Upc Number
045242282326
Material
Steel
Model Comp
Spline
Quick Change
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items