Motion
48-20-6962

MILWAUKEE TOOL
48-20-6962

29-1/2" Max-Lok™ SDS MAX Adapter
Mi Item #05635976
MFR #48-20-6962
Price$106.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6962

29-1/2" Max-Lok™ SDS MAX Adapter
Mi Item #05635976
MFR #48-20-6962

Mfr description
48-20-6962 MAX-LOK SDS-MAX 29.5"
  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.85/each

Specifications

Details

  • Chuck Style
    SDS-Max
  • Color Finish
    Gray
  • Manufacturer Upc Number
    045242282258
  • Material
    Metal
  • Model Comp
    Max-Lok
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)