Motion
48-20-6960

MILWAUKEE TOOL
48-20-6960

12-1/2" Max-Lok™ SDS MAX Adapter
MI ITEM #05635977
MFR #48-20-6960
Price$52.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6960

12-1/2" Max-Lok™ SDS MAX Adapter
MI ITEM #05635977
MFR #48-20-6960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.33/each

Specifications

Dimensions

  • Adapter Shank Size
    1/2 in

Details

  • Chuck Style
    SDS-Max
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242282241
  • Material
    Steel
  • Model Comp
    Max-Lok Adapter
  • Quick Change
    No

Overview

Mfr description
48-20-6960 MAX-LOK SDS-MAX 12.5"
  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought