Motion
2473-20
Press Tool - Durable Plastic/Metal Material, 14.5000 in Length, Red/Black Color
MI ITEM #05635996
MFR #2473-20
Your Price$3,280.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Press Tool - Durable Plastic/Metal Material, 14.5000 in Length, Red/Black Color
MI ITEM #05635996
MFR #2473-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3,280.86/each(List $3,937.03)

Overview

Mfr description
2473-20 M12 FORCE LOGIC PRESS
  • Balanced one-handed design: designed for one-handed operation in tight spaces
  • Force Logic™ technology: monitors force ensuring quality connections and notifies user when tool needs to be serviced
  • 40,000 Press cycles between calibration: up to 4X the connections between service
  • M12™ System: battery powers 40+ other solutions

Specifications

  • Tool Type
    Press tool
  • Color
    Red/Black
  • Material
    Durable Plastic/Metal
  • Length
    14.5000 in
  • Manufacturer Upc Number
    045242288304
  • UPC_NO
    045242288304
  • Additional Details
    Force Logic press tools the smallest, lightest and most intelligent solution for press connections of copper and steel pipe. Featuring a one-handed, in-line design, the new press tools not only offer the most ergonomic solution for navigating around installed pipes, but also deliver on the highest level of press accuracy and reliability available on the market. Utilizing Milwaukee REDLITHIUM electronics, the Force Logic press tools monitor the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the new tools only require service every 40,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite (making money) up to 4X longer than competitive units.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought