Motion
48-20-6950 MAX-LOK CONNECTION

MILWAUKEE TOOL
48-20-6950 MAX-LOK CONNECTION

Max-Lok™ Connection Adapter
MI ITEM #05636027
MFR #48-20-6950 MAX-LOK CONNECTION
Price$294.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6950 MAX-LOK CONNECTION

Max-Lok™ Connection Adapter
MI ITEM #05636027
MFR #48-20-6950 MAX-LOK CONNECTION

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$294.58/each

Specifications

Dimensions

  • Adapter Shank Size
    1/2 in

Details

  • Chuck Style
    SDS-Max
  • Color Finish
    Silver
  • Manufacturer Upc Number
    045242282906
  • Material
    Steen
  • Model Comp
    Max-Lok Adapter
  • Quick Change
    No
  • UPC_NO
    045242282906

Overview

Mfr description
48-20-6950 MAX-LOK CONNECTION
  • Allows for drilling in tight spaces
  • Extends SDS-Max drill and core bits
  • Maximum energy transfer maintains drilling productivity
  • Use with Max-Lok™ extensions
  • For use with SDS-Max drill and core bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought