Motion
2498-24
Combination Power Tool Kit - 12 V
Mi Item #05636028
MFR #2498-24
Price$521.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Power Tool Kit - 12 V
Mi Item #05636028
MFR #2498-24

Mfr description
2498-24 M12 COMBO 3/8 DRVDRL/
  • M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
  • M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs of torque at only 2.3 lbs. and 0 to 2000 RPM for fast driving
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs and 11 in. for quick cutting in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$521.55/each

Specifications

Dimensions

  • Overall Width
    17.6000 in
  • Torque
    250 in

Details

  • Additional Details
    3/8 In. Drill Driver (2410-20), 1/4 In. Hex Impact Driver (2450-20), Hackzall® Reciprocating Saw (2420-20), Work Light (49-24-0145)
  • Batteries Included
    Batteries Included
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Color
    Black, Red
  • Includes
    3/8 In. Drill Driver (2410-20), 1/4 In. Hex Impact Driver (2450-20), Hackzall® Reciprocating Saw (2420-20), Work Light (49-24-0145), (2) M12™ REDLITHIUM™ Battery Packs (48-11-2401), 30-Minute Charger (48-59-2401), (2) Hackzall® Blades, Contractor Bag
  • Manufacturer Upc Number
    045242272266
  • Material
    High Density Polyethylene, Metal, Plastic, Polycarbonate, Rubber
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    250
  • Number Of Batteries
    2
  • Number Of Pieces
    3
  • UPC_NO
    045242272266
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)