Motion
48-20-7374

MILWAUKEE TOOL
48-20-7374

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #05636039
MFR #48-20-7374
Price$21.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7374

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #05636039
MFR #48-20-7374

Mfr description
48-20-7374 SDS-PLUS 4CT MX4
  • 4-cutter, solid Carbide tip for up to 3X life in rebar
  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.95/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242189298
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242189298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)