Motion
48-20-7354

MILWAUKEE TOOL
48-20-7354

Rotary Hammer Drill Bit - 3/8 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
MI ITEM #05636041
MFR #48-20-7354
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7354

Rotary Hammer Drill Bit - 3/8 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
MI ITEM #05636041
MFR #48-20-7354

Mfr description
48-20-7354 SDS-PLUS 4CT MX4
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242189267
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242189267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)