Motion
48-20-7335

MILWAUKEE TOOL
48-20-7335

Rotary Hammer Drill Bit - 1/4 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
MI ITEM #05636042
MFR #48-20-7335
List Price$34.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7335

Rotary Hammer Drill Bit - 1/4 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
MI ITEM #05636042
MFR #48-20-7335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.29/each for your price

Overview

Mfr description
48-20-7335 SDS-PLUS 4CT MX4
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Shank Diameter
  • Flute Length
    10 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242189229
  • UPC_NO
    045242189229
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought