Motion
48-20-7351

MILWAUKEE TOOL
48-20-7351

SDS-Plus MX4™ 3/8 in. x 4 in. x 6 in.
Mi Item #05636051
MFR #48-20-7351
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7351

SDS-Plus MX4™ 3/8 in. x 4 in. x 6 in.
Mi Item #05636051
MFR #48-20-7351

Mfr description
48-20-7351 SDS-PLUS 4CT MX4
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242189243
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242189243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)