Motion
48-01-2035

MILWAUKEE TOOL
48-01-2035

6" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #05636068
MFR #48-01-2035
Your Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2035

6" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #05636068
MFR #48-01-2035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.66/each(List $4.22)

Overview

Mfr description
48-01-2035 SUPER SAWZALL BL
  • Ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • Easy to install

Specifications

  • Cutting Material
    Bimetal
  • Length
    6.0 in
  • Width
    0.75 in
  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Includes
    5
  • Manufacturer Upc Number
    045242241354
  • Number Of Teeth
    6
  • UPC_NO
    045242241354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text