1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-00-5456
Reciprocating Saw Blade - Metal, 8.7 in Long
MI ITEM #
05636079
MFR #
49-00-5456
Price
$20.96
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
MILWAUKEE TOOL 49-00-5456
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-00-5456
Reciprocating Saw Blade - Metal, 8.7 in Long
MI ITEM #
05636079
MFR #
49-00-5456
Mfr description
49-00-5456 3" SCRAPER BLADE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.96
/each
Add to Cart
Specifications
Dimensions
Blade Length
5.0000 in
Length
8.7 in
Width
8.7000 in
Details
Country of Origin
USA
Cutting Material
Metal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items