Overview
Mfr description
49-16-2653 M18 1-1/4" JAW
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems
- Compatible with M18™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability in the industry
Specifications
- Tool TypePress tool
- Manufacturer Upc Number045242288212
- UPC_NO045242288212
- Additional DetailsM18™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic press tools represent a one handed pressing solution for up to 2 in. pipe. M18™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data