Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #05636092
MFR #2217-20

Mfr description
2217-20 DIGITAL MULTIMETER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    1.565 lbs

Details

  • Battery Type
    Alkaline
  • Calibration Certificate Included
    Yes - Recommend calibration service once every year
  • Display Type
    Digital
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Safety Category
    CAT III 600 V
  • Temperature Range
    -40 to 400 °C, -40 to 752 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)