Motion
48-11-2001

MILWAUKEE TOOL
48-11-2001

Power Tool Rechargeable Battery - Lithium-Ion, 4 V Nominal Voltage, 2.0 Ah
MI ITEM #05636106
MFR #48-11-2001
Price$67.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2001

Power Tool Rechargeable Battery - Lithium-Ion, 4 V Nominal Voltage, 2.0 Ah
MI ITEM #05636106
MFR #48-11-2001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$67.48/each

Specifications

Dimensions

  • Height
    5.7500 in
  • Length
    1.5700 in
  • Tool Weight
    0.19 lbs
  • Weight
    0.18 lb
  • Width
    3.9400 in

Details

  • Battery Capacity
    2.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    M4
  • Color
    Black/Red
  • Manufacturer Upc Number
    045242298136
  • Nominal Voltage
    4 V
  • Product Types
    Battery
  • UPC_NO
    045242298136
  • Warranty
    2 Years

Overview

Mfr description
48-11-2001 M4 BATTERY
  • Part of M4 tool line
  • Up to 50% longer run-time
  • Red Lithium technology
  • Compatible with M4 screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought