Motion
49-16-2652

MILWAUKEE TOOL
49-16-2652

1 CTS-V Press Jaw for M18 FORCELOGIC Press Tools
MI ITEM #05636108
MFR #49-16-2652
List Price$587.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2652

1 CTS-V Press Jaw for M18 FORCELOGIC Press Tools
MI ITEM #05636108
MFR #49-16-2652

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.69/each for your price

Overview

Mfr description
49-16-2652 M18 1" JAW
  • Easy opening jaw designed for one handed use
  • Designed for use with all major firing manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M18™ Force Logic press tool
  • Manufactured for the highest standards of press quality and durability

Specifications

  • Tool Type
    Press tool
  • Manufacturer Upc Number
    045242288205
  • UPC_NO
    045242288205
  • Additional Details
    M18™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic press tools represent a one handed pressing solution for up to 2 in. pipe. M18™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought