Specifications
Details
- Additional DetailsPlunge base assembly. Tactile palm-grip side handles for maximum comfort and control. Extra large center hole for larger bits, enhanced cut visibility. Includes router base and 2 tactile-grip handles. Also includes high-strength 1-3/16 in. es center hole sub-base and motor lock lever.
- Features & Benefits• Tactile palm-grip side handles for maximum comfort and control • Extra large center hole for larger bits, enhanced cut visibility • Includes router base and 2 tactile-grip handles • Also includes high-strength 1-3/16 in. center hole sub-base and motor lock lever
- Manufacturer Upc Number045242089949
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)