Motion
48-13-0108

MILWAUKEE TOOL
48-13-0108

48-13-0108 BIT WOOD SPEED FEED 1-1/4 X 6
MI ITEM #05636232
MFR #48-13-0108
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0108

48-13-0108 BIT WOOD SPEED FEED 1-1/4 X 6
MI ITEM #05636232
MFR #48-13-0108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.95/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Bit Size
    1-1/4 in
  • Drilling Depth
    6 in
  • Flute Length
    6 in
  • Overall Length
    6 in
  • Shank Size
    1-1/4 in

Details

  • Additional Details
    Milwaukee® 1-1/4 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
  • Bit Type
    Auger Bit
  • Includes
    (1) 1-1/4 In. X 6 In. Speed Feed™ Wood Bit
  • Manufacturer Upc Number
    045242224852
  • Material
    Alloy Steel

Overview

Mfr description
48-13-0108 BIT WOOD SPEED FEED 1-1/4 X 6
  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought