Motion
48-13-0048

MILWAUKEE TOOL
48-13-0048

48-13-0048 BIT WOOD SPEED FEED 1/2 X 6
MI ITEM #05636243
MFR #48-13-0048
List Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0048

48-13-0048 BIT WOOD SPEED FEED 1/2 X 6
MI ITEM #05636243
MFR #48-13-0048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.10/each for your price

Overview

Mfr description
48-13-0048 BIT WOOD SPEED FEED 1/2 X 6
  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions

Specifications

  • Drill Bit Size
    1/2 in
  • Material
    Alloy Steel
  • Overall Length
    6 in
  • Shank Size
    1/2 in
  • Additional Details
    Milwaukee® 1/2 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
  • Bit Type
    Auger Bit
  • Chuck Size
    1/4 in
  • Drilling Depth
    6 in
  • Flute Length
    6 in
  • Includes
    (1) 1/2" X 6" Speed Feed™ Wood Bit
  • Manufacturer Upc Number
    045242224807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text