Motion
48-13-7249

MILWAUKEE TOOL
48-13-7249

1/2" x 18" Bellhanger Bit
MI ITEM #05636278
MFR #48-13-7249
List Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-7249

1/2" x 18" Bellhanger Bit
MI ITEM #05636278
MFR #48-13-7249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.55/each for your price

Overview

Mfr description
48-13-7249 BIT BELLHANGER 1/2 18L
  • Versatile: provides a pull-through hole in the tip for easy installation of small wire systems
  • High-speed drilling: features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-flat secure-grip shank holds the bit firmly in the drill chuck
  • Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed

Specifications

  • Additional Details
    The Milwaukee 48-13-7249 1/2 in. Installer drill bit features metal construction for durability and coated flutes for fast chip removal. The bit design includes an aggressive tip geometry for quick cutting. Milwaukee's bell hanger bits are ideal for installing all types of small wire systems including computer, security, phone and cable. With 12 in., 18 in. and 24 in. lengths they provide extra reach where needed and a hole in the tip to help pull wires through holes. Non-stick coated flutes increases chip ejection and reduces binding. An aggressive tip geometry provides faster cutting and the 3-flat shank stops the bit from slipping in the user's drill.
  • Manufacturer Upc Number
    045242224883
  • UPC_NO
    045242224883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought