Motion
48-14-0004

MILWAUKEE TOOL
48-14-0004

Hole Saw Set - Smallest Saw Diameter 1/4 in, Largest Saw Diameter 3/4 in, Number of Hole Saws 4, Material Alloy Steel
MI ITEM #05636283
MFR #48-14-0004
Your Price$58.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-14-0004

Hole Saw Set - Smallest Saw Diameter 1/4 in, Largest Saw Diameter 3/4 in, Number of Hole Saws 4, Material Alloy Steel
MI ITEM #05636283
MFR #48-14-0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.94/each(List $67.77)

Overview

Mfr description
48-14-0004 BIT 4PC FORSTNER SET
  • Specially designed: ideal for pocket holes, overlapping holes and holes at the edge
  • Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: round shank style reduces runout for more precise holes
  • Includes 4 bits

Specifications

  • Material
    Alloy Steel
  • Includes
    Durable Carrying Case
  • Manufacturer Upc Number
    045242187065
  • UPC_NO
    045242187065
  • Cutting Material
    Precision Ground Kerf Cutter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text