Overview
Mfr description
48-15-0312 BIT 5/16" BRAD POINT
- Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood
- Long-lasting: precision-ground tip maintains sharp cutting edge
- 1/4 in. depth references: locate common depths without stopping the drill
- Start holes with precision and finish without splinters
Specifications
- Additional DetailsFor drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee® 5/16 in. brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4 in. depth marks for easy visual reference during drilling.
- Manufacturer Upc Number045242186815
- UPC_NO045242186815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data