Motion
48-13-0623

MILWAUKEE TOOL
48-13-0623

5/8 in. x 6 in. Ship Auger Bit
MI ITEM #05636291
MFR #48-13-0623
List Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0623

5/8 in. x 6 in. Ship Auger Bit
MI ITEM #05636291
MFR #48-13-0623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.39/each for your price

Overview

Mfr description
48-13-0623 BIT SHIP AUGER 5/8
  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools

Specifications

  • Drill Bit Size
    5/8 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Flute Length
    3 in
  • Drilling Depth
    6 in
  • Overall Length
    6 in
  • Chuck Size
    1/4 in
  • Shank Size
    5/8 in
  • Manufacturer Upc Number
    045242225767
  • UPC_NO
    045242225767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought