Motion
48-13-0503

MILWAUKEE TOOL
48-13-0503

1/2 in. x 6 in. Ship Auger Bit
MI ITEM #05636302
MFR #48-13-0503
Price$35.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0503

1/2 in. x 6 in. Ship Auger Bit
MI ITEM #05636302
MFR #48-13-0503

Mfr description
48-13-0503 BIT SHIP AUGER 1/2
  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.55/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    1/2 in
  • Drilling Depth
    6 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Size
    5/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242225750
  • Material
    Alloy Steel
  • UPC_NO
    045242225750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)