Motion
48-13-0373

MILWAUKEE TOOL
48-13-0373

Bit Ship Auger 3/8
MI ITEM #05636303
MFR #48-13-0373
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0373

Bit Ship Auger 3/8
MI ITEM #05636303
MFR #48-13-0373

Mfr description
48-13-0373 BIT SHIP AUGER 3/8
  • Steel construction for strength
  • Induction-hardened tip provides nail durability
  • Coated flutes for fast chip removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    3/8 in
  • Drilling Depth
    3 in
  • Flute Length
    3 in
  • Overall Length
    7.38 in
  • Shank Size
    5/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242225743
  • Material
    High Speed Steel
  • UPC_NO
    045242225743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)