Motion
48-13-5500

MILWAUKEE TOOL
48-13-5500

3/8 in. x 18 in. Ship Auger Bit
MI ITEM #05636305
MFR #48-13-5500
Your Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-5500

3/8 in. x 18 in. Ship Auger Bit
MI ITEM #05636305
MFR #48-13-5500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.05/each(List $47.22)

Overview

Mfr description
48-13-5500 BIT SHIP AUGER 3/8
  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

  • Drill Bit Size
    5/16 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Flute Length
    15 in
  • Drilling Depth
    15 in
  • Overall Length
    18 in
  • Chuck Size
    3/8 in
  • Shank Size
    3/8 in
  • Manufacturer Upc Number
    045242159062
  • UPC_NO
    045242159062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought