1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-14-1376
35 mm Forstner Bit
Mi Item #
05636306
MFR #
48-14-1376
Price
$33.89
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-14-1376
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-14-1376
35 mm Forstner Bit
Mi Item #
05636306
MFR #
48-14-1376
Mfr description
48-14-1376 BIT 35MM FORSTNER
Specially designed: ideal for boring holes for standard kitchen cabinet hinges
Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
Precision control: round shank style reduces runout for more precise holes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.89
/each
Add to Cart
Specifications
Dimensions
Cutting Depth
0.5 in
Overall Length
7 in
Details
Cutting Material
Bi-Metal
Material Grade
Multipurpose
UPC_NO
045242187041
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items