Motion
48-14-0751

MILWAUKEE TOOL
48-14-0751

3/4 in. Forstner Bit
Mi Item #05636307
MFR #48-14-0751
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-14-0751

3/4 in. Forstner Bit
Mi Item #05636307
MFR #48-14-0751

Mfr description
48-14-0751 BIT 3/4" FORSTNER
  • Specially designed: ideal for pocket holes, overlapping holes and holes at the edge
  • Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: round shank style reduces runout for more precise holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Diameter
    3/4 in
  • Drilling Depth
    2.5 in
  • Overall Length
    3.5 in
  • Shank Diameter
    0.375 in

Details

  • Cutting Direction
    Clockwise
  • Manufacturer Upc Number
    045242186969
  • Material
    Alloy Steel
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Straight
  • UPC_NO
    045242186969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)