Motion
48-14-0376

MILWAUKEE TOOL
48-14-0376

3/8 in. Forstner Bit
MI ITEM #05636310
MFR #48-14-0376
List Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-14-0376

3/8 in. Forstner Bit
MI ITEM #05636310
MFR #48-14-0376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.06/each for your price

Overview

Mfr description
48-14-0376 BIT 3/8" FORSTNER
  • Specially designed: ideal for pocket holes, overlapping holes and holes at the edge
  • Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: round shank style reduces runout for more precise holes
  • 3/8 in. bit diameter

Specifications

  • Drill Bit Diameter
    3/8 in
  • Material
    Alloy Steel
  • Drilling Depth
    0.25 in
  • Shank Type
    Straight
  • Overall Length
    7 in
  • Chuck Size
    1/4 in
  • Shank Diameter
    0.375 in
  • Cutting Direction
    Clockwise
  • Manufacturer Upc Number
    045242186921
  • UPC_NO
    045242186921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought