Motion
48-13-0725

MILWAUKEE TOOL
48-13-0725

5/8 in. x 6-1/2 in. Auger Bit
Mi Item #05636315
MFR #48-13-0725
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-0725

5/8 in. x 6-1/2 in. Auger Bit
Mi Item #05636315
MFR #48-13-0725

Mfr description
48-13-0725 BIT AUGER 5/8
  • Double wing spurs: allow for fast, clean hole cutting
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.11/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    5/8 in
  • Drilling Depth
    4 in
  • Flute Length
    4 in
  • Overall Length
    6.5 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242186730
  • Material
    High Speed Steel
  • UPC_NO
    045242186730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)