Motion
CDQ2B50-30DZ
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05636491
MFR #CDQ2B50-30DZ
Price$73.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05636491
MFR #CDQ2B50-30DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Options Included
    Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2B50-30DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought