1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCMF 161812 E
PTFE Composite Flanged Bushing - 16 mm Bore, 18 mm OD
Mi Item #
05636517
MFR #
PCMF 161812 E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
SKF PCMF 161812 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCMF 161812 E
PTFE Composite Flanged Bushing - 16 mm Bore, 18 mm OD
Mi Item #
05636517
MFR #
PCMF 161812 E
Mfr description
PCMF161812E BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
16 mm
Outside Diameter
18 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCMF
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items